- 3/4 in Diameter
- Aluminum Oxide Material
- P120 Grit
| Color | Brown |
| Backing Wt. | X Weight |
| Grit | P120 |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Used With | Aluminum |
| Dia. | 0.75 in |
| RPM [Max] | 20000 rpm |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.001 LB |
| EAN or UPC | 51144209408 |

