- 1 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Grit | 80 |
| RPM [Max] | 20000 rpm |
| Used With | Aluminum |
| Color | Brown |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Dia. | 1 in |
| Backing Wt. | X Weight |
| Weight | 0.003 LB |
| EAN or UPC | 51144209323 |

