- 1 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Dia. | 1 in |
| Grit | P100 |
| Backing Material | Cloth |
| Color | Brown |
| RPM [Max] | 20000 rpm |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Weight | 0.002 LB |
| EAN or UPC | 51144209316 |

