- 1 in Diameter
- Aluminum Oxide Material
- P240 Grit
| Coat Type | Closed Coat |
| Color | Brown |
| Dia. | 1 in |
| Backing Material | Cloth |
| RPM [Max] | 20000 rpm |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Grit | P240 |
| Backing Wt. | X Weight |
| Weight | 0.002 LB |
| EAN or UPC | 51144209279 |

