
- 2 in Diameter
- Aluminum Oxide Material
- 80 Grit
Method of Attachment | Pressure Sensitive Adhesive |
Color | Brown |
RPM [Max] | 15000 rpm |
Used With | Aluminum |
Backing Material | Cloth |
Grit | 80 |
Material | Aluminum Oxide |
Backing Wt. | X Weight |
Coat Type | Closed Coat |
Dia. | 2 in |
Weight | 0.004 LB |
EAN or UPC | 51144209095 |
