- 5 in Diameter
- Aluminum Oxide Material
- 40 Grit
| Used With | Aluminum |
| Dia. | 5 in |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| RPM [Max] | 12000 rpm |
| Grit | 40 |
| Coat Type | Closed Coat |
| Weight | 0.058 LB |
| EAN or UPC | 51144208906 |

