- 6 in Diameter
- Aluminum Oxide Material
- 50 Grit
| Grit | 50 |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Color | Brown |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Weight | 0.07 LB |
| EAN or UPC | 51144208791 |

