- 6 in Diameter
- Aluminum Oxide Material
- 60 Grit
| Dia. | 6 in |
| RPM [Max] | 12000 rpm |
| Coat Type | Closed Coat |
| Grit | 60 |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Cloth |
| Used With | Aluminum |
| Weight | 0.065 LB |
| EAN or UPC | 51144208784 |

