- 8 in Diameter
- Aluminum Oxide Material
- 36 Grit
| Dia. | 8 in |
| Backing Wt. | X Weight |
| Color | Brown |
| Coat Type | Closed Coat |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Cloth |
| Grit | 36 |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Weight | 0.16 LB |
| EAN or UPC | 51144208746 |

