- 8 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Color | Brown |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | 80 |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Dia. | 8 in |
| Weight | 0.138 LB |
| EAN or UPC | 51144208708 |

