- 24 in Diameter
- Aluminum Oxide Material
- 60 Grit
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Brown |
| Type of Abrasive | Coated |
| Grit | 60 |
| Material | Aluminum Oxide |
| Dia. | 24 in |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Weight | 1.44 LB |
| EAN or UPC | 51144207992 |

