- 24 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Dia. | 24 in |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Grit | 80 |
| Color | Brown |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Weight | 1.27 LB |
| EAN or UPC | 51144207985 |

