- 320 Grit
- 50 yd Length
- 12 in Width
- Silicon Carbide Material
| Backing Wt. | A Weight |
| Grit | 320 |
| Color | Black |
| Material | Silicon Carbide |
| Length | 50 yd |
| Weight | 4.0 LB |
| EAN or UPC | 51144161324 |
| Backing Wt. | A Weight |
| Grit | 320 |
| Color | Black |
| Material | Silicon Carbide |
| Length | 50 yd |
| Weight | 4.0 LB |
| EAN or UPC | 51144161324 |