- 80 Grit
- 50 yd Length
- 6 in Width
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Color | Brown |
| Length | 50 yd |
| Grit | 80 |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Width | 6 in |
| Material | Aluminum Oxide |
| Weight | 16.0 LB |
| EAN or UPC | 51144151578 |
| Coat Type | Closed Coat |
| Color | Brown |
| Length | 50 yd |
| Grit | 80 |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Width | 6 in |
| Material | Aluminum Oxide |
| Weight | 16.0 LB |
| EAN or UPC | 51144151578 |