- 6 in Diameter
- Aluminum Oxide Material
| Dia. | 6 in |
| Backing Wt. | 3 mil |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Paint |
| Backing Material | Polyester Film |
| Micron Grade | 60 μm |
| Performance | Good |
| Color | Black |
| Material | Aluminum Oxide |
| Weight | 8.5 LB |
| EAN or UPC | 51144149742 |

