- 150 ft Length
- 8 in Width
- Aluminum Oxide Material
| Used With | Plastics |
| Micron Grade | 60 μm |
| Length | 150 ft |
| Color | Black |
| Material | Aluminum Oxide |
| Backing Wt. | 5 mil |
| Backing Material | Polyester Film |
| Core Size | 3 in |
| Weight | 9.8 LB |
| EAN or UPC | 51144149704 |
| Used With | Plastics |
| Micron Grade | 60 μm |
| Length | 150 ft |
| Color | Black |
| Material | Aluminum Oxide |
| Backing Wt. | 5 mil |
| Backing Material | Polyester Film |
| Core Size | 3 in |
| Weight | 9.8 LB |
| EAN or UPC | 51144149704 |