- 150 ft Length
- 4 in Width
- Aluminum Oxide Material
| Length | 150 ft |
| Backing Wt. | 5 mil |
| Color | Black |
| Material | Aluminum Oxide |
| Core Size | 3 in |
| Cable Marking | 3 in |
| Micron Grade | 80 μm |
| Backing Material | Polyester Film |
| Used With | Plastics |
| Weight | 0.0 LB |
| EAN or UPC | 51144149674 |

