- 150 ft Length
- 4 in Width
- Silicon Carbide Material
| Length | 150 ft |
| Used With | All Metals |
| Backing Material | Polyester Film |
| Micron Grade | 15 μm |
| Material | Silicon Carbide |
| Color | Orange |
| Weight | 14.35 LB |
| EAN or UPC | 51144149650 |
| Length | 150 ft |
| Used With | All Metals |
| Backing Material | Polyester Film |
| Micron Grade | 15 μm |
| Material | Silicon Carbide |
| Color | Orange |
| Weight | 14.35 LB |
| EAN or UPC | 51144149650 |