- 150 ft Length
- 4 in Width
- Silicon Carbide Material
| Color | Black |
| Backing Wt. | 5 mil |
| Backing Material | Polyester Film |
| Length | 150 ft |
| Used With | All Metals |
| Material | Silicon Carbide |
| Micron Grade | 60 μm |
| Core Size | 3 in |
| Weight | 6.76 LB |
| EAN or UPC | 51144149636 |
| Color | Black |
| Backing Wt. | 5 mil |
| Backing Material | Polyester Film |
| Length | 150 ft |
| Used With | All Metals |
| Material | Silicon Carbide |
| Micron Grade | 60 μm |
| Core Size | 3 in |
| Weight | 6.76 LB |
| EAN or UPC | 51144149636 |