- 5 in Diameter
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Micron Grade | 9 μm |
| Color | Blue |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Used With | ABS |
| Weight | 0.0 LB |
| EAN or UPC | 51144149254 |
| Material | Aluminum Oxide |
| Micron Grade | 9 μm |
| Color | Blue |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Used With | ABS |
| Weight | 0.0 LB |
| EAN or UPC | 51144149254 |