- 72 in Length
- 2 in Width
- Aluminum Oxide Material
| Length | 72 in |
| Micron Grade | 15 μm |
| Color | Orange |
| Backing Wt. | 5 mil |
| Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Used With | Composites |
| Weight | 4.9 LB |
| EAN or UPC | 51144149018 |
| Length | 72 in |
| Micron Grade | 15 μm |
| Color | Orange |
| Backing Wt. | 5 mil |
| Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Used With | Composites |
| Weight | 4.9 LB |
| EAN or UPC | 51144149018 |