- 20 in Length
- 9 in Width
- P100 Grit
- Aluminum Oxide Material
| Performance | Better |
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Backing Wt. | J Weight |
| Length | 20 in |
| Width | 9 in |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Type of Abrasive | Coated |
| Grit | P100 |
| Splice Type | Film-Lok |
| Color | Brown |
| Weight | 0.217 LB |
| EAN or UPC | 51144148875 |

