- 72 in Length
- 2 in Width
- 80 Grit
- Ceramic Material
| Grit | 80 |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Performance | Better |
| Type of Abrasive | Coated |
| Length | 72 in |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Color | Orange |
| Rim Width | 2 in |
| Width | 2 in |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Weight | 0.321 LB |
| EAN or UPC | 51144148844 |

