- 5 in Diameter
- Aluminum Oxide Material
| Backing Wt. | 3 mil |
| Backing Material | Polyester Film |
| Used With | Paint |
| Micron Grade | 50 μm |
| Performance | Good |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Purple |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Weight | 5.5 LB |
| EAN or UPC | 51144148646 |

