- 2 in Diameter
- 1 in Width
- Type 84
- 80 Grit
- Aluminum Oxide Material
| RPM [Max] | 25000 rpm |
| Backing Wt. | X Weight |
| Type | Type 84 |
| Dia. | 2 in |
| Material | Aluminum Oxide |
| Used With | Carbon Steel |
| Backing Material | Rayon Cloth |
| Width | 1 in |
| Grit | 80 |
| Performance | Better |
| Method of Attachment | Threaded |
| Thread Type | External |
| Thread Size | 1/4-20 |
| Weight | 0.105 LB |
| EAN or UPC | 51144145768 |

