- 2 in Diameter
- Roloc™, Regular, Right Angle
| Color | Black |
| Type | Regular, Right Angle, Roloc™ |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Density Rating | Medium |
| Thread Size | 1/4-20 |
| Method of Attachment | TS |
| Thread Type | Internal |
| Weight | 0.2 LB |
| EAN or UPC | 51144142118 |
| Color | Black |
| Type | Regular, Right Angle, Roloc™ |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Density Rating | Medium |
| Thread Size | 1/4-20 |
| Method of Attachment | TS |
| Thread Type | Internal |
| Weight | 0.2 LB |
| EAN or UPC | 51144142118 |