- 3 in Diameter
- Roloc™, Regular, Right Angle
| Thread Type | Internal |
| Dia. | 3 in |
| Thread Size | 1/4-20 |
| Type | Regular, Right Angle, Roloc™ |
| Density Rating | Hard |
| RPM [Max] | 20000 rpm |
| Method of Attachment | TP |
| Color | Black |
| Weight | 0.18 LB |
| EAN or UPC | 51144142026 |
| Thread Type | Internal |
| Dia. | 3 in |
| Thread Size | 1/4-20 |
| Type | Regular, Right Angle, Roloc™ |
| Density Rating | Hard |
| RPM [Max] | 20000 rpm |
| Method of Attachment | TP |
| Color | Black |
| Weight | 0.18 LB |
| EAN or UPC | 51144142026 |