- 150 ft Length
- 4 in Width
- Aluminum Oxide Material
| Method of Attachment | Plain Back |
| Length | 150 ft |
| Material | Aluminum Oxide |
| Connector Type | Ceramic Fiber Optic Connectors |
| Micron Grade | 12 μm |
| Used With | Ceramics |
| Color | Yellow |
| Weight | 8.5 LB |
| EAN or UPC | 51144140916 |

