- 150 ft Length
- 4 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Micron Grade | 30 μm |
| Color | Green |
| Method of Attachment | Plain Back |
| Used With | Ceramics |
| Length | 150 ft |
| Connector Type | Ceramic Fiber Optic Connectors |
| Weight | 11.0 LB |
| EAN or UPC | 51144140558 |

