- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Backing Material | Film |
| Used With | Ceramics |
| Width | 8 1/2 in |
| Material | Aluminum Oxide |
| Method of Attachment | Plain Back |
| Length | 11 in |
| Color | Blue |
| Micron Grade | 40 μm |
| Weight | 5.3 LB |
| EAN or UPC | 51144140534 |
| Backing Material | Film |
| Used With | Ceramics |
| Width | 8 1/2 in |
| Material | Aluminum Oxide |
| Method of Attachment | Plain Back |
| Length | 11 in |
| Color | Blue |
| Micron Grade | 40 μm |
| Weight | 5.3 LB |
| EAN or UPC | 51144140534 |