- 11 in Length
- 8 1/2 in Width
- Chromium Oxide Material
| Micron Grade | 0.05 μm |
| Length | 11 in |
| Used With | Ceramics |
| Material | Chromium Oxide |
| Color | Green |
| Method of Attachment | Plain Back |
| Weight | 4.6 LB |
| EAN or UPC | 51144140527 |
| Micron Grade | 0.05 μm |
| Length | 11 in |
| Used With | Ceramics |
| Material | Chromium Oxide |
| Color | Green |
| Method of Attachment | Plain Back |
| Weight | 4.6 LB |
| EAN or UPC | 51144140527 |