- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Connector Type | Ceramic Fiber Optic Connectors |
| Micron Grade | 5 μm |
| Color | Brown |
| Method of Attachment | Plain Back |
| Material | Aluminum Oxide |
| Used With | Ceramics |
| Length | 11 in |
| Weight | 4.5 LB |
| EAN or UPC | 51144140503 |

