- 3/8 in Diameter
- 1 in Length
- 1/8 in Center Hole Diameter
| Used With | Aluminum |
| RPM [Max] | 24000 rpm |
| Bond | Resin |
| Grit | P120 |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Color | Brown |
| Center Hole Dia. | 1/8 in |
| Diameter | 3/8 in |
| Length | 1 in |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Weight | 0.6 LB |
| EAN or UPC | 51144140220 |

