
- 5 in Diameter
- Aluminum Oxide Material
- 80 Grit
Backing Wt. | YF Weight |
Coat Type | Closed Coat |
Material | Aluminum Oxide |
RPM [Max] | 8000 rpm |
Grit | 80 |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Backing Material | Polyester Cloth |
Weight | 0.043 LB |
EAN or UPC | 51144139545 |
