
- 7 in Diameter
- Aluminum Oxide Material
- 80 Grit
Method of Attachment | Hook & Loop |
RPM [Max] | 8600 rpm |
Material | Aluminum Oxide |
Grit | 80 |
Color | Red, Maroon |
Backing Wt. | YF Weight |
Backing Material | Polyester Cloth |
Dia. | 7 in |
Weight | 0.095 LB |
EAN or UPC | 51144139538 |
