- 12 in Diameter
- Silicon Carbide Material
- 320 Grit
| Dia. | 12 in |
| Coat Type | Closed Coat |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Silicon Carbide |
| Color | Black |
| Backing Wt. | C Weight |
| Vacuum Support | No |
| Grit | 320 |
| Performance | Better |
| Used With | Paint |
| Weight | 0.057 LB |
| EAN or UPC | 51144138807 |

