
- 5 in Diameter
- Aluminum Oxide Material
- P180 Grit
Backing Wt. | YF Weight |
Material | Aluminum Oxide |
Backing Material | Polyester Cloth |
Color | Red, Maroon |
Dia. | 5 in |
Grit | P180 |
RPM [Max] | 8000 rpm |
Method of Attachment | Hook & Loop |
Weight | 0.044 LB |
EAN or UPC | 51144137909 |
