- 5 in Diameter
- Vacuum Type
- 80 Grit
- Aluminum Oxide Material
| Dia. | 5 in |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Better |
| Coat Type | Closed Coat |
| Vacuum Support | Yes |
| Used With | Aluminum |
| Grit | 80 |
| Backing Wt. | F Weight |
| Type | Vacuum |
| Color | Yellow, Gold |
| Material | Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Weight | 2.6 LB |
| EAN or UPC | 51144136704 |

