- 1 3/8 in Diameter
- Aluminum Oxide Material
- Liner Type
| Type | Liner |
| Backing Wt. | 3 mil |
| Dia. | 1.375 in |
| Performance | Good |
| Coat Type | Closed Coat |
| Micron Grade | 9 μm |
| Color | Blue, Light Blue |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Paint |
| Backing Material | Polyester Film |
| Material | Aluminum Oxide |
| Weight | 1.25 LB |
| EAN or UPC | 51144134441 |

