- 1 1/4 in Diameter
- Roloc™, Regular
| Thickness | 0.31 in |
| Density Rating | Medium |
| Front Color | Black |
| RPM [Max] | 6000 rpm |
| Dia. | 1.25 in |
| Type of Abrasive | Coated |
| Color | Black |
| Method of Attachment | Adhesive Back |
| Type | Regular, Roloc™ |
| Weight | 1.35 LB |
| EAN or UPC | 51144134427 |

