- 8 in Overall Diameter
- P600 Grit
- Aluminum Oxide Abrasive Material
description
- 3M Wetordry Cloth Disc 281W features a strong, waterproof mesh type cloth backing so the abrasive may be run wet or dry. It is commonly used for finishing on substrates like paint, e-coat primer, gel coat and metal. Discs clip on to a hand pad (sold separately) for hand applications.
features
- Unique mesh cloth helps prevent loading
- Versatile cloth may be run wet or dry
- May be used for finishing on e-coat primer, gel coat, and metal
- Features aluminum oxide mineral for sharp cuts and fine finishes
- Abrasive may be attached to a hand or backup pad with clamps/clips
- Available in a range of sizes and grades to suit unique project needs
| Grit | P600 |
| Type of Abrasive | Coated |
| Diameter | 8 in |
| Capabilities | Surface Preparation |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | YF Weight |
| Attachment Type | Clip |
| Backing Material | Fibre |
| Type | Screen |
| Material | Aluminum Oxide |
| Dia. | 8 in |
| Form Type | Screen |
| Overall Diameter | 8 in, 203.2 mm |
| Product Form | Disc |
| Color | Black |
| Weight | 0.037 LB |
| EAN or UPC | 51144127870 |

