- 2 1/2 in Diameter
| Color | Black |
| Dia. | 2.5 in |
| Thread Size | 5/8-11 |
| Method of Attachment | Quick Change GL |
| Thread Type | Internal |
| Weight | 0.295 LB |
| EAN or UPC | 51144118243 |
| Color | Black |
| Dia. | 2.5 in |
| Thread Size | 5/8-11 |
| Method of Attachment | Quick Change GL |
| Thread Type | Internal |
| Weight | 0.295 LB |
| EAN or UPC | 51144118243 |