- 91 in Length
- 4 in Width
- 80 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Color | Brown |
| Backing Wt. | Y Weight |
| Performance | Better |
| Grit | 80 |
| Backing Material | Cloth |
| Width | 4 in |
| Splice Type | Fabric |
| Length | 91 in |
| Weight | 0.56 LB |
| EAN or UPC | 51144115082 |

