
- 1 1/2 in Diameter
- Ceramic Material
- 120 Grit
Backing Material | Polyester Cloth |
Color | White |
Grit | 120 |
Used With | Carbon Steel |
RPM [Max] | 30000 rpm |
Coat Type | Closed Coat |
Dia. | 1.5 in |
Method of Attachment | TR |
Material | Ceramic |
Backing Wt. | XF Weight |
Type of Abrasive | Coated |
Weight | 0.005 LB |
EAN or UPC | 51144114535 |
