- 1 in Diameter
- Ceramic Material
- 60 Grit
| Method of Attachment | TR |
| Diameter | 1 in |
| Backing Material | Polyester Cloth |
| Dia. | 1 in |
| RPM [Max] | 30000 rpm |
| Backing Weight | XF Weight |
| Grit | 60 |
| Color | Orange |
| Coat Type | Closed |
| Material | Ceramic |
| Backing Wt. | XF Weight |
| Used With | Carbon Steel |
| Weight | 0.004 LB |
| EAN or UPC | 51144114283 |

