
- 4 in Diameter
- Aluminum Oxide Material
- 80 Grit
Backing Wt. | YF Weight |
Coat Type | Closed Coat |
Method of Attachment | TR |
Material | Aluminum Oxide |
Dia. | 4 in |
Backing Material | Polyester Cloth |
RPM [Max] | 15000 rpm |
Color | Brown |
Grit | 80 |
Weight | 0.036 LB |
EAN or UPC | 51144114207 |
