
- 1 1/2 in Diameter
- Aluminum Oxide Material
- 50 Grit
Dia. | 1.5 in |
Backing Wt. | YF Weight |
Material | Aluminum Oxide |
Backing Material | Polyester Cloth |
Coat Type | Closed Coat |
RPM [Max] | 30000 rpm |
Method of Attachment | TR |
Grit | 50 |
Type of Abrasive | Coated |
Bond | Resin |
Used With | All Metals |
Color | Green |
Weight | 0.007 LB |
EAN or UPC | 51144111374 |
