- 320 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Backing Material | Paper |
| Coat Type | Closed Coat |
| Material | Silicon Carbide |
| Grit | 320 |
| Length | 11 in |
| Color | Black |
| Used With | Paint |
| Backing Wt. | C Weight |
| Weight | 0.034 LB |
| EAN or UPC | 51144106974 |
| Backing Material | Paper |
| Coat Type | Closed Coat |
| Material | Silicon Carbide |
| Grit | 320 |
| Length | 11 in |
| Color | Black |
| Used With | Paint |
| Backing Wt. | C Weight |
| Weight | 0.034 LB |
| EAN or UPC | 51144106974 |