- 100 Grit
- Screen Type
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Length | 11 in |
| Backing Material | Cloth |
| Type | Screen |
| Material | Silicon Carbide |
| Grit | 100 |
| Weight | 0.096 LB |
| EAN or UPC | 51144104598 |
| Length | 11 in |
| Backing Material | Cloth |
| Type | Screen |
| Material | Silicon Carbide |
| Grit | 100 |
| Weight | 0.096 LB |
| EAN or UPC | 51144104598 |