- 50 Grit
- 11 in Length
- 9 in Width
- Garnet Material
| Length | 11 in |
| Micron Grade | 50 μm |
| Backing Wt. | D Weight |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Material | Garnet |
| Grit | 50 |
| Wet or Dry | Dry |
| Color | Brown |
| Weight | 0.094 LB |
| EAN or UPC | 51144100354 |
| Length | 11 in |
| Micron Grade | 50 μm |
| Backing Wt. | D Weight |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Material | Garnet |
| Grit | 50 |
| Wet or Dry | Dry |
| Color | Brown |
| Weight | 0.094 LB |
| EAN or UPC | 51144100354 |